CAPSCRW SOC ST12 ZP UNC NO.6-32X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW SOC ST12 ZP UNC NO.6-32X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07001.013.0037
  • Mfr. Model # U07001.013.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 0.4 lbs

Product Details

Carbon steel, zinc plated finish, size #6-32 x 3/8, drive type hex, drive size 7/64 in, thread type 32, thread style imperial, thread direction right, thread length 0.75 in, head height 0.026 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -20 Degrees - 400 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 7/64"
  • Drive Type Hex
  • Thread Length 0.75"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Head Height 0.026"
  • Min. Tensile Strength 180,000 psi
  • Head Dia. 1/4"
  • System of Measurement Inch
  • Thread Dia. #6
  • Dia./Thread Size 6-32
  • Length 3/8"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC (Coarse)
  • Material Grade Class 12
  • Fastener Industry Standards ASME B18.3
  • Fastener Finish Zinc Plated
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list