Skip Content
CAPSCRW SOC ST12 ZP UNC NO.5-40X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC ST12 ZP UNC NO.5-40X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07001.012.0050
  • Mfr. Model # U07001.012.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 0.4 lbs

Product Details

Carbon steel, zinc plated finish, size #5-40 x 1/2, drive type hex, drive size 3/32 in, thread type 40, thread style imperial, thread direction right, thread length 0.75 in, head height 0.205 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Type Hex
  • Drive Size 3/32"
  • Thread Length 0.75"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. #5
  • Head Height 0.205"
  • Head Dia. 7/32"
  • Dia./Thread Size 5-40
  • System of Measurement Inch
  • Length 1/2"
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Screw Industry Standards ASME B18.3
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC
  • Fastener Finish Zinc Plated
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list