Skip Content
CAPSCRW SOC ST12 ZP UNC NO.4-40X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC ST12 ZP UNC NO.4-40X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07001.011.0025
  • Mfr. Model # U07001.011.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 0.4 lbs

Product Details

Carbon steel, zinc plated finish, size #4-40 x 1/4, drive type hex, drive size 3/32 in, thread type 40, thread style imperial, thread direction right, thread length 0.75 in, head height 0.183 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -50 Degrees - 550 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 3/32"
  • Drive Type Hex
  • Thread Length 0.75"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Head Height 0.183"
  • Thread Direction Right Hand
  • Head Dia. 1/4"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. #4
  • System of Measurement Inch
  • Dia./Thread Size 4"-40
  • Length 1/4"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Zinc Plated
  • Material Grade Class 12
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list