Skip Content
CAPSCRW SOC ST12 UNF NO.10-32X1.1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC ST12 UNF NO.10-32X1.1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.019.0112
  • Mfr. Model # U07040.019.0112
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 940
  • Shipping Weight 1.1 lbs

Product Details

Carbon steel, blank steel finish, size #10-32 x 1-1/8, drive type hex, drive size 5/32 in, thread type 32, thread style imperial, thread direction right, thread length 0.88 in, head height 0.312 in, head dia. 0.312 in, Rockwell hardness C37 to C45, meets/

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 5/32"
  • Drive Type Hex
  • Thread Length 0.88"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Height 0.312"
  • Head Dia. 0.312"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. #10
  • Dia./Thread Size #10-32
  • System of Measurement Inch
  • Length 1-1/8"
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF
  • Material Grade Class 12
  • Vented Hole Size Not Vented
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list