Skip Content
CAPSCRW SOC ST12 UNF NO.10-32X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC ST12 UNF NO.10-32X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.019.0150
  • Mfr. Model # U07040.019.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 940
  • Shipping Weight 0.01 lbs

Product Details

Carbon steel, blank steel finish, size #10-32 x 1-1/2, drive type hex, drive size 5/32 in, thread type 32, thread style imperial, thread direction right, thread length 0.88 in, head height 0.312 in, head dia. 0.312 in, Rockwell hardness C37 to C45, meets/

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 5/32"
  • Temp. Range -65? - 300? F
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Thread Length 7/8"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Head Dia. 5/16"
  • Head Height 1/16"
  • Thread Dia. #10
  • System of Measurement Inch
  • Min. Tensile Strength 180,000 psi
  • Dia./Thread Size #10-32
  • Vented Hole Size Not Vented
  • Length 1-1/2"
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Fastener Thread Type UNF
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list