Skip Content
CAPSCRW SOC ST12 UNF 1.3/8-12X3.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC ST12 UNF 1.3/8-12X3.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.137.0350
  • Mfr. Model # U07040.137.0350
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.449 lbs

Technical Specs

  • Drive Size 1"
  • Drive Type Hex
  • Rockwell Hardness C37 to C45
  • Thread Length 3.44"
  • Thread Direction Right Hand
  • Thread Style Imperial
  • Head Height 1.375"
  • Item Socket Head Cap Screw
  • Length 3-1/2"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Head Dia. 1-5/8"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. 1-3/8"
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Dia./Thread Size 1-3/8"-12
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list