Skip Content
CAPSCRW SOC ST12 UNF 1.1/2-12X4.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC ST12 UNF 1.1/2-12X4.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.150.0450
  • Mfr. Model # U07040.150.0450
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.783 lbs

Technical Specs

  • Drive Size 1"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 3.75"
  • Rockwell Hardness C37 to C45
  • Head Height 1.5"
  • Thread Direction Right Hand
  • Item Socket Head Cap Screw
  • Length 4-1/2"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Min. Tensile Strength 170,000 psi
  • Head Dia. 2-1/4"
  • Thread Dia. 1-1/2"
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Dia./Thread Size 1-1/2"-12
  • Material Grade Class 12
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list