CAPSCRW SOC SS316 UNC NO.6-32X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW SOC SS316 UNC NO.6-32X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55050.013.0125
  • Mfr. Model # U55050.013.0125
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 998
  • Shipping Weight 0.527 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 7/64"
  • Thread Direction Right Hand
  • Thread Length 0.75"
  • Thread Style Imperial
  • Head Height 0.138"
  • Rockwell Hardness B80 to C32
  • Dia./Thread Size #6-32
  • Item Socket Head Cap Screw
  • Length 1-1/4"
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Head Dia. 1/4"
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. #6
  • Vented Hole Size Not Vented
  • Material Grade 316
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Plain
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list