CAPSCRW SOC SS316 UNC 5/16-18X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW SOC SS316 UNC 5/16-18X2.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55050.031.0250
  • Mfr. Model # U55050.031.0250
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 998
  • Shipping Weight 1.555 lbs

Technical Specs

  • Drive Size 1/4"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 1.12"
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Head Height 0.312"
  • Dia./Thread Size 5/16"-18
  • Item Socket Head Cap Screw
  • Length 2-1/2"
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Head Dia. 7/16"
  • Min. Tensile Strength 85,000 psi
  • Basic Material Stainless Steel
  • Thread Dia. 5/16"
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Material Grade 316
  • Fastener Finish Plain
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list