Skip Content
CAPSCRW SOC SS304 UNC NO.6-32X2.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC SS304 UNC NO.6-32X2.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.013.0225
  • Mfr. Model # U51050.013.0225
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 983
  • Shipping Weight 0.871 lbs

Technical Specs

  • Drive Size 7/64"
  • Drive Type Hex
  • Thread Length 0.75"
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Thread Style Imperial
  • Head Height 0.138"
  • Dia./Thread Size #6-32
  • Head Dia. 0.026"
  • Item Socket Head Cap Screw
  • Length 2-1/4"
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. #6
  • Material Grade 304
  • Vented Hole Size Not Vented
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list