Skip Content
CAPSCRW SOC SS304 UNC NO.6-32X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC SS304 UNC NO.6-32X2.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.013.0250
  • Mfr. Model # U51050.013.0250
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 983
  • Shipping Weight 0.955 lbs

Technical Specs

  • Drive Size 7/64"
  • Thread Length 0.75"
  • Drive Type Hex
  • Thread Style Imperial
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.138"
  • Dia./Thread Size #6-32
  • Head Dia. 0.026"
  • Length 2-1/2"
  • Item Socket Head Cap Screw
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Thread Dia. #6
  • Min. Tensile Strength 85,000 psi
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Basic Material Stainless Steel
  • Material Grade 304
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list