Skip Content
CAPSCRW SOC SS304 UNC NO.6-32X1.1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC SS304 UNC NO.6-32X1.1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.013.0112
  • Mfr. Model # U51050.013.0112
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 983
  • Shipping Weight 0.489 lbs

Product Details

Stainless steel, size #6-32 x 1-1/8, drive type hex, drive size 7/64 in, thread type UNC, thread style imperial, thread direction right, thread length 0.75 in, head height 0.138 in, head dia. 0.026, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Type Hex
  • Drive Size 7/64"
  • Thread Style Imperial
  • Thread Length 0.75"
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 0.026"
  • Head Height 0.138"
  • Thread Dia. #6
  • System of Measurement Inch
  • Min. Tensile Strength 85,000 psi
  • Dia./Thread Size #6-32
  • Length 1-1/8"
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Material Grade 304
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list