Skip Content
CAPSCRW SOC SS304 UNC NO.4-40X1.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC SS304 UNC NO.4-40X1.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.011.0175
  • Mfr. Model # U51050.011.0175
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 983
  • Shipping Weight 0.586 lbs

Product Details

Stainless steel, size #4-40 x 1-3/4, drive type hex, drive size 3/32 in, thread type UNC, thread style imperial, thread direction right, thread length 0.75 in, head height 0.112 in, head dia. 0.183, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3/32"
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 0.75"
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 0.183"
  • Min. Tensile Strength 85,000 psi
  • Head Height 0.112"
  • System of Measurement Inch
  • Dia./Thread Size #4-40
  • Thread Dia. #4
  • Length 1-3/4"
  • Basic Material Stainless Steel
  • Material Grade 304
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list