Skip Content
CAPSCRW SOC SS304 UNC 9/16-12X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC SS304 UNC 9/16-12X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.056.0150
  • Mfr. Model # U51050.056.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 984
  • Shipping Weight 1.499 lbs

Product Details

Stainless steel, size 9/16-12 x 1-1/2, drive type hex, drive size 3/8 in, thread type UNC, thread style imperial, thread direction right, thread length 1.5 in, head height 0.562 in, head dia. 0.844, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Size 3/8"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 1.5"
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Min. Tensile Strength 85,000 psi
  • Head Height 0.562"
  • Head Dia. 0.844"
  • Thread Dia. 9/16"
  • System of Measurement Inch
  • Dia./Thread Size 9/16-12
  • Length 1-1/2"
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Finish Plain
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list