CAPSCRW SOC LWH D7984 8.8 M5-0.8X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW SOC LWH D7984 8.8 M5-0.8X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.050.0035
  • Mfr. Model # M07080.050.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 1.34 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Direction Right Hand
  • Head Height 3.5mm
  • Dia./Thread Size M5-0.8
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 7984
  • Rockwell Hardness C22 - C34
  • Thread Style Fully Threaded
  • Basic Material Steel
  • System of Measurement Metric
  • Length 35mm
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Thread Length 25mm
  • Head Dia. 8.5mm
  • Min. Tensile Strength 800 N/mm2
  • Thread Dia. M5
  • Material Grade Class 8.8
  • Fastener Thread Type Metric
  • Screw Head Type Low
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list