Skip Content
CAPSCRW SOC LWH D7984 8.8 M5-0.8X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC LWH D7984 8.8 M5-0.8X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.050.0030
  • Mfr. Model # M07080.050.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 1.17 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Height 3.5mm
  • Thread Direction Right Hand
  • Dia./Thread Size M5-0.8
  • Fastener Finish Plain
  • Screw Industry Standards DIN 7984
  • Basic Material Steel
  • System of Measurement Metric
  • Length 30mm
  • Drive Size 3 mm
  • Thread Length 16mm
  • Drive Type Hex Socket
  • Rockwell Hardness C22 - C32
  • Thread Style Partially Threaded
  • Head Dia. 8.5mm
  • Min. Tensile Strength 116,000 psi
  • Thread Dia. M5
  • Vented Hole Size Not Vented
  • Material Grade Class 8.8
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list