CAPSCRW SOC LWH D7984 8.8 M5-0.8X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW SOC LWH D7984 8.8 M5-0.8X18

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.050.0018
  • Mfr. Model # M07080.050.0018
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 0.76 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Direction Right Hand
  • Head Height 3.5mm
  • Dia./Thread Size M5-0.8
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 7984
  • Rockwell Hardness C22 - C34
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Steel
  • Length 18mm
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Thread Length 18mm
  • Head Dia. 8.5mm
  • Thread Dia. M5
  • Min. Tensile Strength 800 N/mm2
  • Material Grade Class 8.8
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list