Skip Content
CAPSCRW SOC LWH D7984 8.8 M4-0.7X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC LWH D7984 8.8 M4-0.7X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.040.0025
  • Mfr. Model # M07080.040.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Height 2.8mm
  • Thread Direction Right Hand
  • Dia./Thread Size M4-0.7
  • Fastener Finish Plain
  • Screw Industry Standards DIN 7984
  • System of Measurement Metric
  • Basic Material Steel
  • Length 25mm
  • Drive Size 2.50 mm
  • Thread Length 14mm
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Rockwell Hardness C22 - C32
  • Head Dia. 7mm
  • Thread Dia. M4
  • Min. Tensile Strength 116,000 psi
  • Vented Hole Size Not Vented
  • Material Grade Class 8.8
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list