CAPSCRW SOC LWH D7984 8.8 M4-0.7X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW SOC LWH D7984 8.8 M4-0.7X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.040.0012
  • Mfr. Model # M07080.040.0012
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Height 2.8mm
  • Thread Direction Right Hand
  • Dia./Thread Size M4-0.7
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 7984
  • Basic Material Steel
  • System of Measurement Metric
  • Length 12mm
  • Drive Size 2.50 mm
  • Thread Length 12mm
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C32
  • Head Dia. 7mm
  • Min. Tensile Strength 116,000 psi
  • Thread Dia. M4
  • Vented Hole Size Not Vented
  • Material Grade Class 8.8
  • Fastener Thread Type Metric
  • Screw Head Type Low
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list