Skip Content
CAPSCRW SOC D912 SS A4 M2.5-0.45X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC D912 SS A4 M2.5-0.45X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.025.0016
  • Mfr. Model # M55050.025.0016
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.081 lbs

Product Details

Stainless steel, size M2.5-0.45 x 16, drive type hex, drive size 2 mm, thread type metric, thread direction right, thread length 16 mm, head height 2.5 mm, head dia. 4.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Thread Length 16 mm
  • Drive Size 2 mm
  • Thread Style Metric
  • Drive Type Hex Socket
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 4.5 mm
  • Dia./Thread Size M2-0.45
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M2
  • Head Height 2.5 mm
  • System of Measurement Metric
  • Length 16mm
  • Vented Hole Size Not Vented
  • Basic Material Stainless Steel
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Material Grade A4
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list