Discontinued with Replacement
CAPSCRW SOC D912 SS A4 M2.5-0.45X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCRW SOC D912 SS A4 M2.5-0.45X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.025.0012
  • Mfr. Model # M55050.025.0012
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
CAPSCW SOC D912 SS A4 M2.5-0.45X12,50/PK

Your Price: NA

Product Details

Stainless steel, size M2.5-0.45 x 12, drive type hex, drive size 2 mm, thread type metric, thread direction right, thread length 12 mm, head height 2.5 mm, head dia. 4.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Type Hex Socket
  • Drive Size 2 mm
  • Thread Length 12mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 4.5 mm
  • Head Height 2.5 mm
  • Min. Tensile Strength 101,500 psi
  • Dia./Thread Size M2-0.45
  • System of Measurement Metric
  • Thread Dia. M2
  • Length 12mm
  • Basic Material Stainless Steel
  • Fastener Thread Type Metric
  • Material Grade A4
  • Fastener Finish Plain
  • Vented Hole Size Not Vented
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list