Skip Content
CAPSCRW SOC D912 SS A2 M2.5-0.45X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC D912 SS A2 M2.5-0.45X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.025.0010
  • Mfr. Model # M51050.025.0010
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.062 lbs

Product Details

Stainless steel, size M2.5-0.45 x 10, drive type hex, drive size 2 mm, thread type metric, thread direction right, thread length 10 mm, head height 2.5 mm, head dia. 4.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Type Hex Socket
  • Drive Size 2 mm
  • Thread Style Metric
  • Thread Length 10mm
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Head Dia. 4.5 mm
  • Head Height 2.5 mm
  • Min. Tensile Strength 135,000 - 145,000
  • Thread Dia. M2
  • System of Measurement Metric
  • Dia./Thread Size M2-0.45
  • Length 10mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Material Grade A2
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list