Skip Content
CAPSCRW SOC D912 SS A2 M12-1.75X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC D912 SS A2 M12-1.75X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.120.0140
  • Mfr. Model # M51050.120.0140
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 2.95 lbs

Product Details

Stainless steel, size M12-1.75 x 140, drive type hex, drive size 10 mm, thread type metric, thread direction right, thread length 50 mm, head height 12 mm, head dia. 18, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 10 mm
  • Drive Type Hex Socket
  • Thread Length 50mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 18 mm
  • Min. Tensile Strength 700 N/mm2
  • Head Height 12 mm
  • Thread Dia. M12
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Length 140mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list