CAPSCRW SOC D912 SS A2 M12-1.75X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW SOC D912 SS A2 M12-1.75X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.120.0100
  • Mfr. Model # M51050.120.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 2.183 lbs

Product Details

Stainless steel, size M12-1.75 x 100, drive type hex, drive size 10 mm, thread type metric, thread direction right, thread length 50 mm, head height 12 mm, head dia. 18, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Type Hex Socket
  • Drive Size 10 mm
  • Thread Length 50mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 18 mm
  • Min. Tensile Strength 700 N/mm2
  • Head Height 12 mm
  • Dia./Thread Size M12-1.75
  • Thread Dia. M12
  • System of Measurement Metric
  • Length 100mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Material Grade A2
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list