Skip Content
CAPSCRW SOC D912 12.9 MF M8-1.25X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC D912 12.9 MF M8-1.25X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07040.080.0045
  • Mfr. Model # M07040.080.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 2.43 lbs

Technical Specs

  • Head Type Cylindrical
  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 174,045 PSI
  • Thread Type Metric Fine
  • Thread Direction Right Hand
  • Head Height 8mm
  • Head Width 13mm
  • Proof Load 140,687 PSI
  • Dia./Thread Size M8-1.25
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Fastener Length 45mm
  • Screw Industry Standards DIN 912
  • Min. Thread Length 45mm
  • Rockwell Hardness C39 - C44
  • Thread Style Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list