Skip Content
CAPSCRW SOC D912 12.9 MF M8-1.25X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC D912 12.9 MF M8-1.25X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07040.080.0025
  • Mfr. Model # M07040.080.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 3.09 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Socket Head Cap Screw
  • Thread Direction Right Hand
  • Head Type Cylindrical
  • Tensile Strength 174,045 PSI
  • Thread Type Metric Fine
  • Head Width 13mm
  • Head Height 8mm
  • Proof Load 140,687 PSI
  • Dia./Thread Size M8-1.25
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Fastener Length 25mm
  • Screw Industry Standards DIN 912
  • Min. Thread Length 25mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list