CAPSCRW SOC D912 12.9 MF M10-1.5X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW SOC D912 12.9 MF M10-1.5X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07040.100.0055
  • Mfr. Model # M07040.100.0055
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 4.69 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Socket Head Cap Screw
  • Tensile Strength 174,045 PSI
  • Head Type Cylindrical
  • Head Height 10mm
  • Head Width 16mm
  • Proof Load 140,687 PSI
  • Dia./Thread Size M10-1.5
  • Fastener Industry Standards DIN 912
  • Fastener Finish Plain
  • Fastener Length 55mm
  • Min. Thread Length 55mm
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list