Skip Content
CAPSCRW SOC D912 12.9 MF M10-1.5X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC D912 12.9 MF M10-1.5X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07040.100.0035
  • Mfr. Model # M07040.100.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 3.35 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric Fine
  • Thread Direction Right Hand
  • Head Type Cylindrical
  • Tensile Strength 174,045 PSI
  • Head Width 16mm
  • Head Height 10mm
  • Proof Load 140,687 PSI
  • Dia./Thread Size M10-1.5
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Length 35mm
  • Min. Thread Length 35mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list