CAPSCRW SC ST12 ZP UNC5/16-18X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW SC ST12 ZP UNC5/16-18X2.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07001.031.0250
  • Mfr. Model # U07001.031.0250
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 1.555 lbs

Product Details

Carbon steel, zinc plated finish, size 5/16-18 x 2-1/2, drive type hex, drive size 1/4 in, thread type 18, thread style imperial, thread direction right, thread length 1.12 in, head height 0.469 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -50 Degrees - 550 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 1/4"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 1.12"
  • Rockwell Hardness C37 - C45
  • Head Dia. 7/16"
  • Thread Direction Right Hand
  • Head Height 0.469"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. 5/16"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18
  • Length 2-1/2"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC (Coarse)
  • Material Grade Class 12
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list