Skip Content
CAPSCRW SC ST12 ZP UNC5/16-18X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SC ST12 ZP UNC5/16-18X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07001.031.0125
  • Mfr. Model # U07001.031.0125
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 1.95 lbs

Product Details

Carbon steel, zinc plated finish, size 5/16-18 x 1-1/4, drive type hex, drive size 1/4 in, thread type 18, thread style imperial, thread direction right, thread length 1.12 in, head height 0.469 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 1/4"
  • Drive Type Hex
  • Thread Length 1.12"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Head Height 0.469"
  • Head Dia. 7/16"
  • Thread Dia. 5/16"
  • Min. Tensile Strength 170,000 psi
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18
  • Length 1-1/4"
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Fastener Finish Zinc Plated
  • Material Grade Class 12
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list