Skip Content
CAPSCRW SC ST12 ZP UNC NO.4-40X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SC ST12 ZP UNC NO.4-40X3/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07001.011.0018
  • Mfr. Model # U07001.011.0018
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 0.139 lbs

Product Details

Carbon steel, zinc plated finish, size #4-40 x 3/16, drive type hex, drive size 3/32 in, thread type 40, thread style imperial, thread direction right, thread length 0.75 in, head height 0.183 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Type Hex
  • Drive Size 3/32"
  • Thread Length 0.75"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 1/4"
  • Head Height 0.183"
  • Min. Tensile Strength 170,000 psi
  • Dia./Thread Size 4"-40
  • System of Measurement Inch
  • Thread Dia. #4
  • Length 3/16"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC
  • Material Grade Class 12
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Zinc Plated
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list