CAPSCRW SC ST12 ZP UNC NO.10-24X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW SC ST12 ZP UNC NO.10-24X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07001.019.0037
  • Mfr. Model # U07001.019.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 0.595 lbs

Product Details

Carbon steel, zinc plated finish, size #10-24 x 3/8, drive type hex, drive size 5/32 in, thread type 24, thread style imperial, thread direction right, thread length 0.88 in, head height 0.312 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 5/32"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 0.88"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Head Dia. 5/16"
  • Head Height 0.312"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. #10
  • System of Measurement Inch
  • Dia./Thread Size #10-24
  • Length 3/8"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list