Skip Content
CAPSCRW SC ST12 ZP UNC 3/8-16X1.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SC ST12 ZP UNC 3/8-16X1.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07001.037.0175
  • Mfr. Model # U07001.037.0175
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 1.875 lbs

Product Details

Carbon steel, zinc plated finish, size 3/8-16 x 1-3/4, drive type hex, drive size 5/16 in, thread type 16, thread style imperial, thread direction right, thread length 1.25 in, head height 0.562 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 5/16"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 1.25"
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Height 0.562"
  • Head Dia. 9/16"
  • Min. Tensile Strength 170,000 psi
  • Dia./Thread Size 3/8"-16
  • Thread Dia. 3/8"
  • System of Measurement Inch
  • Length 1-3/4"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list