CAPSCRW SC ST12 ZP UNC 3/4-10X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW SC ST12 ZP UNC 3/4-10X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07001.075.0150
  • Mfr. Model # U07001.075.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 1.755 lbs

Product Details

Carbon steel, zinc plated finish, size 3/4-10 x 1-1/2, drive type hex, drive size 5/8 in, thread type 10, thread style imperial, thread direction right, thread length 2 in, head height 1.125 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 5/8"
  • Drive Type Hex
  • Thread Length 2"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Head Dia. 1-1/8"
  • Thread Dia. 3/4"
  • Head Height 1.125"
  • Min. Tensile Strength 170,000 psi
  • Dia./Thread Size 3/4"-10
  • System of Measurement Inch
  • Length 1-1/2"
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Zinc Plated
  • Material Grade Class 12
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list