Skip Content
CAPSCRW SC ST12 ZP UNC #10-24X1.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SC ST12 ZP UNC #10-24X1.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07001.019.0175
  • Mfr. Model # U07001.019.0175
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 1.57 lbs

Product Details

Carbon steel, zinc plated finish, size #10-24 x 1-3/4, drive type hex, drive size 5/32 in, thread type 24, thread style imperial, thread direction right, thread length 0.88 in, head height 0.312 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 5/32"
  • Drive Type Hex
  • Thread Length 0.88"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Head Height 0.312"
  • Head Dia. 5/16"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. #10
  • System of Measurement Inch
  • Dia./Thread Size #10-24
  • Length 1-3/4"
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Material Grade Class 12
  • Vented Hole Size Not Vented
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Fastener Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list