Skip Content
CAPSCRW SC ST12 ZP UNC 1/2-13X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SC ST12 ZP UNC 1/2-13X2.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07001.050.0250
  • Mfr. Model # U07001.050.0250
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 1.892 lbs

Product Details

Carbon steel, zinc plated finish, size 1/2-13 x 2-1/2, drive type hex, drive size 3/8 in, thread type 13, thread style imperial, thread direction right, thread length 1.5 in, head height 0.750 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 3/8"
  • Thread Length 1.5"
  • Drive Type Hex
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 3/4"
  • Head Height 0.750"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. 1/2"
  • Dia./Thread Size 1/2"-13
  • System of Measurement Inch
  • Length 2-1/2"
  • Material Grade Class 12
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC
  • Vented Hole Size Not Vented
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list