Skip Content
CAPSCRW SC SS316 UNF NO.10-32X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SC SS316 UNF NO.10-32X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55041.019.0150
  • Mfr. Model # U55041.019.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Technical Specs

  • Thread Length 0.88"
  • Thread Style Imperial
  • Drive Type Hex
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Drive Size 5/32"
  • Head Height 0.19"
  • Item Socket Head Cap Screw
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Length 1-1/2"
  • Head Dia. 5/16"
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. #10
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Material Grade 316
  • Dia./Thread Size #10-32
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list