Skip Content
CAPSCRW SC SS304 UNC NO.10-24X3.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SC SS304 UNC NO.10-24X3.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.019.0350
  • Mfr. Model # U51050.019.0350
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 983
  • Shipping Weight 2.87 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 5/32"
  • Thread Length 0.88"
  • Thread Direction Right Hand
  • Thread Style Imperial
  • Head Height 0.19"
  • Rockwell Hardness B80 to C32
  • Dia./Thread Size #10-24
  • Head Dia. 0.312"
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Length 3-1/2"
  • Item Socket Head Cap Screw
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. #10
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Material Grade 304
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list