Skip Content
CAPSCRW SC SS304 UNC NO.10-24X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SC SS304 UNC NO.10-24X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.019.0125
  • Mfr. Model # U51050.019.0125
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 983
  • Shipping Weight 1.23 lbs

Product Details

Stainless steel, size #10-24 x 1-1/4, drive type hex, drive size 5/32 in, thread type UNC, thread style imperial, thread direction right, head height 0.19 in, head dia. 0.312, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Type Hex
  • Drive Size 5/32"
  • Item Socket Head Cap Screw
  • Thread Length 0.88"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 - C32
  • Head Height 0.19"
  • Min. Tensile Strength 80,000 psi
  • Head Dia. 0.312"
  • Thread Dia. #10
  • System of Measurement Inch
  • Dia./Thread Size #10-24
  • Length 1-1/4"
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade 304
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list