Skip Content
CAPSCRW GR8 YP UNC 9/16-12X1- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR8 YP UNC 9/16-12X1- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04104.056.0100
  • Mfr. Model # B04104.056.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 910
  • Shipping Weight 19.758 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Rockwell Hardness C33 - C39
  • Thread Direction Right Hand
  • Thread Type UNC
  • Thread Style Imperial
  • Head Width 13/16"
  • Proof Load 120,000 PSI
  • Head Height 23/64"
  • Fastener Finish Zinc Yellow
  • Fastener Length 1"
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Flange Dia. 1-3/16"
  • Min. Thread Length 1-3/8"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Dia./Thread Size 9/16"-12
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list