Skip Content
CAPSCRW GR8 YP UNC 7/16-14X1- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCRW GR8 YP UNC 7/16-14X1- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04104.043.0100
  • Mfr. Model # B04104.043.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 909
  • Shipping Weight 21.0 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Thread Style Imperial
  • Thread Type UNC
  • Head Width 5/8"
  • Thread Direction Right Hand
  • Head Height 9/32"
  • Rockwell Hardness C33 to C39
  • Proof Load 120,000 PSI
  • Fastener Finish Zinc Yellow
  • Fastener Length 1"
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • Min. Thread Length 1-1/8 po
  • System of Measurement Inch
  • Dia./Thread Size 7/16"-14
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list