Skip Content
CAPSCRW GR8 YP UNC 5/8-11X2-3/4BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR8 YP UNC 5/8-11X2-3/4BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04104.062.0275
  • Mfr. Model # B04104.062.0275
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 910
  • Shipping Weight 21.975 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 150,000 PSI
  • Thread Type UNC
  • Thread Style Imperial
  • Head Type Hexagonal
  • Rockwell Hardness C33 - C39
  • Thread Direction Right Hand
  • Head Width 15/16"
  • Head Height 25/64"
  • Proof Load 120,000 PSI
  • Screw Grade/Class Grade 8
  • Fastener Finish Zinc Yellow
  • Fastener Length 2-3/4"
  • Screw Industry Standards ASME B18.2.1
  • Flange Dia. 15/16"
  • Min. Thread Length 1-1/2"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Dia./Thread Size 5/8"-11
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list