Skip Content
CAPSCRW GR8 YP UNC 3/8-16X3-1/4BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR8 YP UNC 3/8-16X3-1/4BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04104.037.0325
  • Mfr. Model # B04104.037.0325
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 909
  • Shipping Weight 19.373 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Thread Style Imperial
  • Thread Type UNC
  • Rockwell Hardness C33 to C39
  • Head Height 15/64"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Head Width 9/16"
  • Fastener Finish Zinc Yellow
  • Fastener Length 3-1/4"
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 8
  • Item Hex Head Cap Screw
  • Min. Thread Length 1 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list