Skip Content
CAPSCRW GR8 YP UNC 3/4-10X4-1/2BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR8 YP UNC 3/4-10X4-1/2BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04104.075.0450
  • Mfr. Model # B04104.075.0450
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 910
  • Shipping Weight 0.64 lbs

Technical Specs

  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Rockwell Hardness C33 - C39
  • Head Height 15/32"
  • Thread Style Imperial
  • Thread Type UNC
  • Proof Load 120,000 PSI
  • Thread Direction Right Hand
  • Head Width 1-1/8"
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 4-1/2"
  • Min. Thread Length 1-3/4"
  • Flange Dia. 1.1/8"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Dia./Thread Size 3/4"-10
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list