Skip Content
CAPSCRW GR8 YP UNC 3/4-10X3-3/4BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR8 YP UNC 3/4-10X3-3/4BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04104.075.0375
  • Mfr. Model # B04104.075.0375
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 910
  • Shipping Weight 19.915 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 150,000 PSI
  • Thread Style Imperial
  • Head Type Hexagonal
  • Thread Type UNC
  • Rockwell Hardness C33 - C39
  • Thread Direction Right Hand
  • Head Height 15/32"
  • Head Width 1-1/8"
  • Proof Load 120,000 PSI
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 3-3/4"
  • Flange Dia. 1.1/8"
  • Min. Thread Length 1-3/4"
  • Item Hexagon Head Bolt
  • Dia./Thread Size 3/4"-10
  • System of Measurement Inch
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list