Skip Content
CAPSCRW GR8 YP UNC 3/4-10X1-1/4BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR8 YP UNC 3/4-10X1-1/4BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04104.075.0125
  • Mfr. Model # B04104.075.0125
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 910
  • Shipping Weight 20.09 lbs

Technical Specs

  • Head Type Hexagonal
  • Thread Type UNC
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Direction Right Hand
  • Thread Style Imperial
  • Tensile Strength 150,000 PSI
  • Rockwell Hardness C33 to C39
  • Head Width 1-1/8"
  • Head Height 15/32"
  • Proof Load 120,000 PSI
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 1-1/4"
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Min. Thread Length 1-3/4 po
  • Dia./Thread Size 3/4"-10
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list