Skip Content
CAPSCRW GR8 YP UNC 3/4-10X1-1/2BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR8 YP UNC 3/4-10X1-1/2BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04104.075.0150
  • Mfr. Model # B04104.075.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 910
  • Shipping Weight 21.14 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Thread Style Imperial
  • Rockwell Hardness C33 - C39
  • Thread Type UNC
  • Proof Load 120,000 PSI
  • Head Width 1-1/8"
  • Head Height 15/32"
  • Thread Direction Right Hand
  • Screw Grade/Class Grade 8
  • Fastener Finish Zinc Yellow
  • Fastener Length 1-1/2"
  • Screw Industry Standards ASME B18.2.1
  • Flange Dia. 1.1/8"
  • Min. Thread Length 1-3/4"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Dia./Thread Size 3/4"-10
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list