CAPSCRW GR8 YP UNC 1/4-20X2-3/4BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW GR8 YP UNC 1/4-20X2-3/4BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04104.025.0275
  • Mfr. Model # B04104.025.0275
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 909
  • Shipping Weight 20.7 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Rockwell Hardness C33 to C39
  • Proof Load 120,000 PSI
  • Head Height 5/32"
  • Head Width 7/16"
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 2-3/4"
  • Fastener Finish Zinc Yellow
  • Item Hex Head Cap Screw
  • Min. Thread Length 3/4 po
  • Dia./Thread Size 1/4"-20
  • Basic Material Steel
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list