Skip Content
CAPSCRW GR8 YP UNC 1/2-13X3-1/2BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR8 YP UNC 1/2-13X3-1/2BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04104.050.0350
  • Mfr. Model # B04104.050.0350
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 910
  • Shipping Weight 0.21 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Thread Style Imperial
  • Head Height 5/16"
  • Thread Type UNC
  • Proof Load 120,000 PSI
  • Thread Direction Right Hand
  • Head Width 3/4"
  • Rockwell Hardness C33 - C39
  • Fastener Finish Zinc Yellow
  • Fastener Length 3-1/2"
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Flange Dia. 3/4"
  • Min. Thread Length 1-1/4"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list