Skip Content
CAPSCRW GR8 YP UNC 1/2-13X2-3/4BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR8 YP UNC 1/2-13X2-3/4BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04104.050.0275
  • Mfr. Model # B04104.050.0275
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 910
  • Shipping Weight 20.35 lbs

Technical Specs

  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Style Imperial
  • Thread Type UNC
  • Head Height 5/16"
  • Rockwell Hardness C33 to C39
  • Head Width 3/4"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Fastener Finish Zinc Yellow
  • Fastener Length 2-3/4"
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • Min. Thread Length 1-1/4 po
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list